This item is Discontinued.

No Product Image Available

Mc 3P Mr Tri Key 14-1 Awg 0.5M 1/2Inininin Npt (Discontinued)

  • Mfr # 1R3106A83M005G
  • Zoro # G705963676
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1R3106A83M005G
Zoro #
G705963676
UPC #
-
Country of Origin
United States

Dimensions

Length
0.50m
Wire Size (AWG)
14
Mounting Thread Size
1/2" - 14 NPT

Details

Item
BradPower A-Size
Maximum Voltage
600 V
Current
15 A
IP Rating
IP67
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
90 Degrees F
Series
130066
Color
Black
Type
Single Ended (pigtail)
Keyway
Tri-Key
Wire/Cable Type
UL 1015
Panel Mount
Front
UL
E258922
Orientation
Straight
Voltage - Maximum
600V
Temperature Range - Operating
-20° to +90°C
Poles
3
Current - Maximum per Contact
15.0A
Gender
Male
Material - Component
Black Annodized Aluminum
Product Name
BradPower A-Size
Coupling Type
External Thread

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.