
Mc 4P M/Mfe 2M #16/4 Pvc Dc
Mfr # 114030A38M020
Zoro # G805902582
product price: $78.85
/eaSold in multiples of 12 for $946.20
Free Shipping & Returns
Key Features
Cable Length
2 m
Keyway
Single
Wire/Cable Type
STOOW
LED Indicator
No
Material - Cable Jacket
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
114030A38M020
Zoro #
G805902582
UPC #
-
Country of Origin
Mexico
Dimensions
Cable Length
2 m
Cable Diameter
10.67mm (.420")
Wire Size
16 AWG
Details
Keyway
Single
Wire/Cable Type
STOOW
LED Indicator
No
Material - Cable Jacket
PVC
Temperature Range - Operating
-20°C to +105°C
Gender
Female-Male
Poles
4
Orientation
Straight to Straight
Current - Maximum per Contact
10.0A
CSA
LR6837
Voltage - Maximum
600V
Material - Connector Body
PVC
Material - Plating Mating
Gold
Material - Coupling Nut
Black Epoxy Coated Zinc
Coupling Style
Threaded
Cable Jacket Material
PVC
Item
Cordset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.