Zoro Homepage

Mc 4P M/Mfe 5M 16/4 Tpe Flx

  • Mfr # 114030K12M050

  • Zoro # G605902508


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Cable Length
5 m
IP Rating
IP67
Keyway
Single
Type
Double Ended
Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114030K12M050
Zoro #
G605902508
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
5 m
Cable Diameter
10.67mm (.420")
Wire Size
16 AWG

Details

IP Rating
IP67
Keyway
Single
Type
Double Ended
Poles
4
LED Indicator
No
Material - Coupling Nut
Black Epoxy Coated Zinc
Material - Connector Body
TPE
Temperature Range - Operating
-20°C to +105°C
UL
E152210
Gender
Female-Male
Current - Maximum per Contact
10.0A
Orientation
Straight to Straight
Voltage - Maximum
600V
Wire/Cable Type
TC-ER
Coupling Style
Threaded
Material - Plating Mating
Gold
Series
130010
Material - Contact
Copper Alloy
Protocol
DeviceNet
Connector End A
Mini-Change
Connector End B
Mini-Change
Product Name
Mini-Change
Cable Jacket Color
Yellow
Item
Cordset
Cable Jacket Material
TPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.