Zoro Homepage

Mc 4P M/Mp 5M 16/4 Pvc

  • Mfr # 104006A45M050

  • Zoro # G105787094


product price: $77.15
/ea
Sold in multiples of 4 for $308.60
Free Shipping & Returns

Key Features

Cable Length
5 m
Insulation Material
PVC
Maximum Voltage
600 V
IP Rating
IP67
Minimum Operating Temperature
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104006A45M050
Zoro #
G105787094
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
5 m
Cable Diameter
10.92mm (.430")
Wire Size
16 AWG

Details

Item
Receptacle
Insulation Material
PVC
Maximum Voltage
600 V
IP Rating
IP67
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
90 Degrees F
Color
Gray
Type
Single Ended
Series
130061
Orientation
Straight to Pigtail
Current - Maximum per Contact
13.0A
Voltage - Maximum
600V
UL
E258922
Material - Coupling Nut
Black Epoxy Coated Zinc
Material - Connector Body
TPE
Coupling Style
Threaded
Temperature Range - Operating
-20° to +90°C
Gender
Male-Pigtail
Material - Contact
Copper Alloy
Keyway
Single
Wire/Cable Type
STOOW
Connector End A
BradPower A-Size (7/8"-M22)
LED Indicator
No
Material - Plating Mating
Gold
Product Name
BradPower A-Size
Poles
4
Connector End B
Pigtail
Cable Jacket Material
PVC
Max. Amps
13 A
Cable Jacket Color
Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.