Zoro Homepage

Mc 4P Mp 20 90D 16/4 Pvc

  • Mfr # 104003A01F200

  • Zoro # G005786326


product price: $69.65
/ea

Key Features

Cable Length
6.1 m
Insulation Material
PVC
Maximum Voltage
600 V
IP Rating
IP67
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104003A01F200
Zoro #
G005786326
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
6.1 m
Length
20 ft
Cable Diameter
10.67mm (.420")
Wire Size
16 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.