Zoro Homepage

Mc 4P Mr C-Size Trykey 1M 12/1C

  • Mfr # 3R4106A84M0103

  • Zoro # G205949361


original price: $124.99
9% off
new price: $112.99
/ea
Free Shipping & Returns

Key Features

Series
130066
Length
1.0m
IP Rating
IP67
Type
Single Ended (pigtail)
UL
E258922
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3R4106A84M0103
Zoro #
G205949361
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1.0m
Mounting Thread Size
1/2" - 14 NPT
Wire Size (AWG)
12

Details

Series
130066
IP Rating
IP67
Type
Single Ended (pigtail)
UL
E258922
Poles
4
Coupling Type
External Thread
Gender
Male
Voltage - Maximum
600V
Panel Mount
Front
Current - Maximum per Contact
25.0A
Product Name
BradPower C-Size
Orientation
Straight
Wire/Cable Type
UL 1015
Material - Component
Nickel-plated Brass
Keyway
Tri-Key
Temperature Range - Operating
-20° to +90°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.