Zoro Homepage

Mc 5P F/Fr 1M 16/1 Pvc

  • Mfr # 1R5000A20M010

  • Zoro # G705902231


product price: $40.15
/ea
Sold in multiples of 2 for $80.30

Key Features

IP Rating
IP67
Type
Single Ended (pigtail)
Keyway
Single
UL
E152210
Length
1.0m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1R5000A20M010
Zoro #
G705902231
UPC #
-
Country of Origin
Unknown

Dimensions

Length
1.0m
Mounting Thread Size
1/2" - 14 NPT
Wire Size
16 AWG

Details

IP Rating
IP67
Type
Single Ended (pigtail)
Keyway
Single
UL
E152210
Coupling Type
Internal Thread
Material - Component
Nickel-plated Zinc Die-Cast
Wire/Cable Type
UL 1015
Poles
5
Gender
Female
Voltage - Maximum
600V AC/DC
Orientation
Straight
Temperature Range - Operating
-20°C to +105°C
CSA
LR6837
Current - Maximum per Contact
8.0A
Panel Mount
Front
Product Name
Mini-Change
Series
130013
Item
Cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.