Zoro Homepage

Mc 5P Fp 25 16/5 Soo

  • Mfr # 105000C01F250

  • Zoro # G505902646


product price: $232.99
/ea
Sold in multiples of 12 for $2,795.88
Free Shipping & Returns

Key Features

Cable Length
7.62 m
IP Rating
IP67
Type
Single Ended
Keyway
Single
Series
130006
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105000C01F250
Zoro #
G505902646
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
7.62 m
Cable Diameter
13.20mm (.520")
Wire Size
16 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.