Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mc-5P-M/Mfe-10M-Pur

  • Mfr # 115030B35M100

  • Zoro # G505787748


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Maximum Wire Size
16 AWG
Insulation Material
TPU
Color
Black
Maximum Voltage
600 V
Current
8:00 AM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115030B35M100
Zoro #
G505787748
UPC #
-
Country of Origin
Poland

Dimensions

Maximum Wire Size
16 AWG
Cable Length
10.0m (32.81')
Cable Diameter
8.50mm (.335")

Details

Item
Plug Adapter
Insulation Material
TPU
Color
Black
Maximum Voltage
600 V
Current
8:00 AM
Standards
UL E152210
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
90 Degrees C
IP Rating
IP67
Series
130010
Material - Contact
Brass
Keyway
Single
Wire/Cable Type
UL 21215
Connector End B
Mini-Change
Color - Cable Jacket
Black
Material - Cable Jacket
TPU
Material - Plating Mating
Gold
Connector End A
Mini-Change
Poles
5
LED Indicator
No
Coupling Style
Threaded
Orientation
Straight to Straight
Material - Connector Body
TPU
Material - Coupling Nut
Electrophoretic Zinc Alloy
Gender
Female-Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.