This item is Discontinued.

Woodhead Mc 5P M/Mfe 12M 16/5 Tpe 115030K13M120

Mc 5P M/Mfe 12M 16/5 Tpe (Discontinued)

  • Mfr # 115030K13M120
  • Zoro # G705902330
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
115030K13M120
Zoro #
G705902330
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
12.0m (39.37')
Cable Diameter
12.70mm (.500")
Wire Size (AWG)
16

Details

IP Rating
IP67
Keyway
Single
Type
Double Ended
Poles
5
Current - Maximum per Contact
8.0A
Series
130010
Material - Contact
Copper Alloy
Temperature Range - Operating
-20° to +105°C
UL
E152210
Voltage - Maximum
600V
Material - Plating Mating
Gold
Connector End A
Mini-Change
Gender
Female-Male
Material - Cable Jacket
TPE
Wire/Cable Type
TC-ER
LED Indicator
No
Material - Coupling Nut
Black Epoxy Coated Zinc
Connector End B
Mini-Change
Material - Connector Body
TPE
Color - Cable Jacket
Yellow
Orientation
Straight to Straight
Product Name
Mini-Change
Coupling Style
Threaded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.