Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mc-5P-M/Mfe-1M-Wsor

  • Mfr # 115030B35M010

  • Zoro # G605787846


product price: $74.39
/ea
Sold in multiples of 2 for $148.78

Key Features

Maximum Wire Size
16 AWG
Insulation Material
TPU
Color
Black
Maximum Voltage
600 V
Current
8:00 AM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115030B35M010
Zoro #
G605787846
UPC #
-
Country of Origin
Poland

Dimensions

Maximum Wire Size
16 AWG
Cable Diameter
8.50mm (.335")
Cable Length
1.0m (3.28')

Details

Item
Plug Adapter
Insulation Material
TPU
Color
Black
Maximum Voltage
600 V
Current
8:00 AM
Standards
UL E152210
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
90 Degrees C
Series
130010
IP Rating
IP67
Connector End A
Mini-Change
Coupling Style
Threaded
Material - Plating Mating
Gold
LED Indicator
No
Material - Coupling Nut
Electrophoretic Zinc Alloy
Material - Connector Body
TPU
Orientation
Straight to Straight
Gender
Female-Male
Wire/Cable Type
UL 21215
Poles
5
Color - Cable Jacket
Black
Keyway
Single
Material - Contact
Brass
Material - Cable Jacket
TPU
Connector End B
Mini-Change

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.