Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MC 5P M/MFE 2M ST/ST DEVICENET

  • Mfr # DND11A-M020

  • Zoro # G0372794


product price: $93.55
/ea
Free Shipping & Returns

Key Features

Cable Length
2 m
IP Rating
IP67
Keyway
Single
Type
Double Ended
Material - Coupling Nut
Die-Cast Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DND11A-M020
Zoro #
G0372794
UPC #
78678801095
Country of Origin
Unknown

Dimensions

Cable Length
2 m
Cable Diameter
7.24mm (.285")
Wire Size
22 AWG

Details

IP Rating
IP67
Keyway
Single
Type
Double Ended
Material - Coupling Nut
Die-Cast Zinc
Product Name
DeviceNet Trunk,Mini-Change
Orientation
Straight to Straight
Wire/Cable Type
Thin (Drop)
Poles
5
Temperature Range - Operating
-20° to +80°C
Voltage - Maximum
300V AC/DC
LED Indicator
No
UL
E152210
Current - Maximum per Contact
4.0A
Series
130025
CSA
LR6837
Material - Connector Body
TPE
Gender
Female-Male
Coupling Style
Threaded
Material - Contact
Brass
Material - Plating Mating
Gold
Connector End B
Mini-Change
Connector End A
Mini-Change
Cable Jacket Color
Gray
Cable Jacket Material
PVC
Item
Cordset

Description

MC 5P M/MFE 2M ST/ST DEVICENET

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.