Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mc-5P-M/Mfe-5M-Pur

  • Mfr # 115030B35M050

  • Zoro # G905787768


product price: $84.95
/ea
Free Shipping & Returns

Key Features

Type
Double Ended
Insulation Material
TPU
Color
Black
Maximum Voltage
600 V
Current
8 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115030B35M050
Zoro #
G905787768
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
5.0m (16.40')
Cable Diameter
8.50mm (.335")
Wire Size (AWG)
16

Details

Item
Plug Adapter
Type
Double Ended
Insulation Material
TPU
Color
Black
Maximum Voltage
600 V
Current
8 A
Minimum Operating Temperature
-40 Degrees
Maximum Operating Temperature
90 Degrees C
Series
130010
IP Rating
IP67
Connector End A
Mini-Change
LED Indicator
No
Wire/Cable Type
UL 21215
Product Name
Mini-Change
Gender
Female-Male
Material - Coupling Nut
Electrophoretic Zinc Alloy
Poles
5
Color - Cable Jacket
Black
Material - Cable Jacket
TPU
Material - Plating Mating
Gold
Coupling Style
Threaded
Voltage - Maximum
600V
UL
E152210
Keyway
Single
Current - Maximum per Contact
8.0A
Material - Connector Body
TPU
Temperature Range - Operating
-40° to +90°C
Orientation
Straight to Straight
Connector End B
Mini-Change
Material - Contact
Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.