Mc 5P Mr W/Pc Tails (Gry)
Mfr # 670065
Zoro # G405927480
product price: $61.69
/eaSold in multiples of 2 for $123.38
Key Features
Style - Connector
Straight
Cable Clamping Method
External Thread
Overall Length
0.032 m
Type
Male
Material
Nickel Plated Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
670065
Zoro #
G405927480
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Length
0.032 m
Details
Style - Connector
Straight
Cable Clamping Method
External Thread
Type
Male
Material
Nickel Plated Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.