Zoro Homepage

Mc 6P Fp 3 16/6 Pvc

  • Mfr # 106000A01F030

  • Zoro # G505784754


product price: $48.55
/ea
Sold in multiples of 2 for $97.10

Key Features

Insulation Material
PVC
Maximum Voltage
600 V
Current
8 A
Maximum Operating Temperature
105 Degrees C
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106000A01F030
Zoro #
G505784754
UPC #
-
Country of Origin
United States

Dimensions

Length
3 ft

Details

Item
Female-Pigtail Connector
Insulation Material
PVC
Maximum Voltage
600 V
Current
8 A
Maximum Operating Temperature
105 Degrees C
Material
PVC
Wire Range
16 AWG
Color
Yellow
Contact Finish
Gold Plated
Current Rating
8 A
Max. Temp.
105°C
Connector Type
Female-Pigtail
Max. Voltage
600V
Standards
CSA Certified; UL E152210

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.