This item is Discontinued.

Woodhead Mc 7P Mfe 5M 16/7 Pvc 227020A01M050

Mc 7P Mfe 5M 16/7 Pvc (Discontinued)

  • Mfr # 227020A01M050
  • Zoro # G805902476
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
227020A01M050
Zoro #
G805902476
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
5.0m (16.40')
Wire Size (AWG)
16
Cable Diameter
13.72mm (.540")

Details

IP Rating
IP67
Type
Double Ended
Keyway
Single
Gender
Female-Male
Material - Coupling Nut
Black Epoxy Coated Zinc
Protocol
FF
Connector End A
Mini-Change
Wire/Cable Type
STOOW
Product Name
Mini-Change
Color - Cable Jacket
Yellow
Current - Maximum per Contact
8.0A
Material - Contact
Brass
Temperature Range - Operating
-20° to +105°C
Material - Connector Body
TPE
Connector End B
Mini-Change
CSA
LR6837
Poles
7
Voltage - Maximum
600V
Series
130011
Coupling Style
Threaded
UL
E152210
LED Indicator
No
Material - Cable Jacket
PVC
Orientation
Straight to Straight
Material - Plating Mating
Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.