Mc 8P M/Mp 0.3M No 22-7 No 18-1 Yel Pvc

  • Mfr # 208006A04M003

  • Zoro # G705902323


product price:  $52.15
/ea
Sold in multiples of 2 for $104.30

Key Features

Cable Length
0.3 m
IP Rating
IP67
Type
Single Ended
Keyway
Single
Series
130007
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
208006A04M003
Zoro #
G705902323
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
0.3 m
Cable Diameter
7.36mm (.290")
Wire Size
18 AWG, 22 AWG

Details

IP Rating
IP67
Type
Single Ended
Keyway
Single
Series
130007
UL
E152210
Material - Coupling Nut
Anodized Aluminum
Material - Contact
Copper Alloy
Orientation
Straight to Pigtail
Product Name
Mini-Change
Material - Plating Mating
Gold
Connector End A
Mini-Change
Current - Maximum per Contact
2.5A
Material - Connector Body
TPE
Voltage - Maximum
300V
Connector End B
Pigtail
Protocol
DeviceNet
Gender
Male-Pigtail
Temperature Range - Operating
-20° to +90°C
Poles
8
Wire/Cable Type
AWM 2661
Coupling Style
Threaded
CSA
LR6837
LED Indicator
No
Cable Jacket Material
PVC
Cable Jacket Color
Yellow
Item
Cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.