Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mc 9P Mfe 12 16/9 Pvc

  • Mfr # 339020A01F120

  • Zoro # G505902561


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Cable Length
3.66m (12.0')
IP Rating
IP67
Keyway
Single
Type
Double Ended
Coupling Style
Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
339020A01F120
Zoro #
G505902561
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
3.66m (12.0')
Cable Diameter
16.26mm (.640")

Details

IP Rating
IP67
Keyway
Single
Type
Double Ended
Coupling Style
Threaded
CSA
LR6837
Current - Maximum per Contact
7.0A
LED Indicator
No
Voltage - Maximum
600V
Material - Plating Mating
Gold
Wire/Cable Type
STOOW
Color - Cable Jacket
Yellow
Gender
Female-Male
Temperature Range - Operating
-20°C to +105°C
Material - Connector Body
PVC
Orientation
Straight to Straight
Material - Coupling Nut
Black Epoxy Coated Zinc
Poles
9
UL
E152210
Protocol
FF
Series
130012
Material - Contact
Brass
Connector End A
Mini-Change
Product Name
Mini-Change
Connector End B
Mini-Change
Item
Cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.