Mc Cord Mc 4P M/Mfe 46M 16/4 Tpe Flx

  • Mfr # 114030K12M460

  • Zoro # G505902417


product price:  $778.99
/ea
Sold in multiples of 2 for $1,557.98
Free Shipping & Returns

Key Features

Cable Length
46 m
IP Rating
IP67
Type
Double Ended
Keyway
Single
Connector End B
Mini-Change
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114030K12M460
Zoro #
G505902417
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
46 m
Cable Diameter
10.92mm (.430")
Wire Size
16 AWG

Details

IP Rating
IP67
Type
Double Ended
Keyway
Single
Connector End B
Mini-Change
Wire/Cable Type
TC-ER
Material - Coupling Nut
Black Epoxy Coated Zinc
Gender
Female-Male
LED Indicator
No
Coupling Style
Threaded
Temperature Range - Operating
-20° to +105°C
Poles
4
Orientation
Straight to Straight
Protocol
DeviceNet
Series
130010
UL
E152210
Material - Plating Mating
Gold
Product Name
Mini-Change
Material - Connector Body
TPE
Material - Contact
Copper Alloy
Voltage - Maximum
600V
Current - Maximum per Contact
10.0A
Connector End A
Mini-Change
Cable Jacket Color
Yellow
Cable Jacket Material
TPE
Item
Cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.