Zoro Homepage

Mesh Grip, Straight, Steel Grip, 32 in

  • Mfr # 35880

  • Zoro # G0400864


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Body Style
Straight
Material - Grip
Steel
Cable Diameter
0.75 in - 0.99 in
Mesh Length
32 in
Eye Type
Rotating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35880
Zoro #
G0400864
UPC #
78678835880
Country of Origin
Mexico

Dimensions

Cable Diameter
0.75 in - 0.99 in
Mesh Length
32 in
Eye Diameter
1"

Details

Item
Mesh Grip
Body Style
Straight
Material - Grip
Steel
Eye Type
Rotating
Series
130095
Approximate Break Strength
4, 354.49kg (9, 600 lbs)
CSA
LR32159

Description

Heavy Duty Wire Mesh Pulling Grip, Double Weave, Rotating Eye, Standard Mesh Length 0.813m (32.00"), Approximate Break Strength 4354.49kg (9600 lbs.)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.