
Mic 3P Fp 5M 22/3 Tpe
Mfr # 803000K05M050
Zoro # G605903024
product price: $50.49
/eaSold in multiples of 12 for $605.88
Key Features
Cable Length
5 m
IP Rating
IP67
Type
Single Ended
Keyway
Single
Gender
Female-Pigtail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
803000K05M050
Zoro #
G605903024
UPC #
-
Country of Origin
Unknown
Dimensions
Cable Length
5 m
Cable Diameter
5.00mm (.197")
Wire Size
22 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.