Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mic 3P Fp 5M 90D 22/3 Tpe

  • Mfr # 803001K05M050

  • Zoro # G705902781


product price: $55.39
/ea
Sold in multiples of 12 for $664.68

Key Features

Cable Length
5.0m (16.40')
IP Rating
IP67
Keyway
Single
Type
Single Ended
Material - Plating Mating
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
803001K05M050
Zoro #
G705902781
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
5.0m (16.40')
Cable Diameter
5.00mm (.197")
Wire Size AWG
22
Wire Size
22 AWG

Details

IP Rating
IP67
Keyway
Single
Type
Single Ended
Material - Plating Mating
Gold
Material - O-Ring
Fluoro-elastomer
Voltage - Maximum
250V AC/DC
Wire/Cable Type
PLTC-ER
Gender
Female-Pigtail
Material - Connector Body
TPU
Material - Coupling Nut
Nickel-plated Brass
LED Indicator
No
Current - Maximum per Contact
4.0A
Temperature Range - Operating
-40°C to +105°C
CSA
LR6837
Poles
3
Orientation
90° to Pigtail
UL
E152210
Coupling Style
Threaded
Product Name
Micro-Change (M12)
Connector End B
Pigtail
Material - Contact
Copper Alloy
Connector End A
Micro-Change (M12)
Series
120065
Cable Jacket Color
Yellow
Item
Cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.