Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mic 4P Fp 20Ft. No 22/4 Automoti

  • Mfr # 704000D02F200

  • Zoro # G505902714


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Cable Length
6.1 m
IP Rating
IP67
Keyway
Dual
Type
Single Ended
Material - Connector Body
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
704000D02F200
Zoro #
G505902714
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
6.1 m
Cable Diameter
5.08mm (.200")
Wire Size
22 AWG

Details

IP Rating
IP67
Keyway
Dual
Type
Single Ended
Material - Connector Body
PVC
Wire/Cable Type
UL 2661
Product Name
Micro-Change (1/2" - 20 UNF)
Material - Contact
Copper Alloy
Connector End B
Pigtail
Material - O-Ring
Nitrile Rubber
Connector End A
Micro-Change (1/2" - 20 UNF)
CSA
LR6837
Protocol
PROFIBUS
Current - Maximum per Contact
4.0A
Gender
Female-Pigtail
Material - Plating Mating
Gold
Material - Coupling Nut
Black Epoxy Coated Zinc
Orientation
Straight to Pigtail
Poles
4
Voltage - Maximum
250V AC/DC
LED Indicator
No
UL
E152210
Series
120072
Coupling Style
Threaded
Temperature Range - Operating
-20° to +105°C
Cable Jacket Color
Yellow
Cable Jacket Material
PVC
Item
Cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.