This item is Discontinued.

Woodhead Mic 4P Fp Dc 10M St 804000P03M100

Mic 4P Fp Dc 10M St (Discontinued)

  • Mfr # 804000P03M100
  • Zoro # G205903035
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804000P03M100
Zoro #
G205903035
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
10.0m (32.81')
Cable Diameter
5.30mm (.209")

Details

IP Rating
IP67
Keyway
Single
Type
Single Ended
Material - Coupling Nut
Nickel-plated Brass
LED Indicator
No
Poles
4
Material - Cable Jacket
PUR/PVC
Current - Maximum per Contact
4.0A
Color - Cable Jacket
Black
Coupling Style
Threaded
Material - Connector Body
PUR
Gender
Female-Pigtail
Temperature Range - Operating
-20°C to +80°C
Material - O-Ring
Fluoro-elastomer
Material - Plating Mating
Gold
Wire/Cable Type
EU Cable
Orientation
Straight to Pigtail
Voltage - Maximum
250V AC/DC
Connector End A
Micro-Change (M12)
Product Name
Micro-Change (M12)
Connector End B
Pigtail
Material - Contact
Copper Alloy
Series
120065

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.