This item is Discontinued.

No Product Image Available

Mic 4P M/Mfe 15M St/90 22/4 (Discontinued)

  • Mfr # 884031K05M015
  • Zoro # G305902723
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
884031K05M015
Zoro #
G305902723
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
1.50m (4.92')
Cable Diameter
5.30mm (.209")
Wire Size AWG
22

Details

IP Rating
IP67
Keyway
Single
Type
Double Ended
Series
120066
CSA
LR6837
Current - Maximum per Contact
4.0A
Voltage - Maximum
250V AC/DC
Color - Cable Jacket
Yellow
Poles
4
Temperature Range - Operating
-20°C to +105°C
LED Indicator
No
Orientation
90° to Straight
Material - Plating Mating
Gold
Coupling Style
Threaded
UL
E152210
Material - O-Ring
Fluoro-elastomer
Material - Connector Body
TPE
Material - Cable Jacket
TPE
Wire/Cable Type
PLTC-ER
Gender
Female-Male
Material - Coupling Nut
Nickel-plated Brass
Product Name
Micro-Change (M12)
Connector End A
Micro-Change (M12)
Material - Contact
Copper Alloy
Connector End B
Micro-Change (M12)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.