Zoro Homepage

Mic 4P M/Mfe 3M St/90 18/4

  • Mfr # 884031B02M030

  • Zoro # G305902754


product price: $71.85
/ea
Sold in multiples of 12 for $862.20

Key Features

Cable Length
3.0m (9.84')
IP Rating
IP67
Keyway
Single
Type
Double Ended
Series
120066
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
884031B02M030
Zoro #
G305902754
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
3.0m (9.84')
Wire Size AWG
18
Cable Diameter
7.37mm (.290")
Wire Size
18 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.