Zoro Homepage

Mic 4P M/Mfe 3M St/90 18/4 Tpe

  • Mfr # 884031K03M030

  • Zoro # G705902989


product price: $78.99
/ea
Free Shipping & Returns

Key Features

Cable Length
3 m
IP Rating
IP67
Type
Double Ended
Series
120066
Keyway
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
884031K03M030
Zoro #
G705902989
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
3 m
Cable Diameter
7.14mm (.281")
Wire Size (AWG)
18
Wire Size
18 AWG

Details

IP Rating
IP67
Type
Double Ended
Series
120066
Keyway
Single
Wire/Cable Type
PLTC/ITC
Current - Maximum per Contact
4.0A
UL
E152210
Material - Contact
Copper Alloy
Material - Connector Body
TPE
Product Name
Micro-Change (M12)
Material - O-Ring
Fluoro-elastomer
CSA
LR6837
Orientation
90° to Straight
Coupling Style
Threaded
Material - Plating Mating
Gold
Temperature Range - Operating
-20° to +105°C
Gender
Female-Male
Color - Cable Jacket
Yellow
Connector End B
Micro-Change (M12)
Material - Coupling Nut
Nickel-plated Brass
Voltage - Maximum
250V AC/DC
LED Indicator
No
Poles
4
Connector End A
Micro-Change (M12)
Cable Jacket Material
TPE
Item
Cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.