Zoro Homepage

Mic 4P M/Mfe 5M St/90 18/4 Tpe

  • Mfr # 884031K03M050

  • Zoro # G605902973


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Cable Length
5.0m (16.40')
IP Rating
IP67
Series
120066
Type
Double Ended
Keyway
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
884031K03M050
Zoro #
G605902973
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
5.0m (16.40')
Wire Size (AWG)
18
Cable Diameter
7.14mm (.281")

Details

IP Rating
IP67
Series
120066
Type
Double Ended
Keyway
Single
Poles
4
Material - Contact
Copper Alloy
Color - Cable Jacket
Yellow
Orientation
90° to Straight
CSA
LR6837
Temperature Range - Operating
-20° to +105°C
Material - Coupling Nut
Nickel-plated Brass
Gender
Female-Male
Wire/Cable Type
PLTC/ITC
Product Name
Micro-Change (M12)
Coupling Style
Threaded
Voltage - Maximum
250V AC/DC
Connector End A
Micro-Change (M12)
Material - O-Ring
Fluoro-elastomer
Material - Plating Mating
Gold
LED Indicator
No
Connector End B
Micro-Change (M12)
Material - Connector Body
TPE
Current - Maximum per Contact
4.0A
UL
E152210
Cable Jacket Color
Yellow
Item
Cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.