Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mic 4P M/Mfe 9M 18/4 Tpe

  • Mfr # 1200660901

  • Zoro # G205788816


product price: $110.99
/ea
Sold in multiples of 12 for $1,331.88
Free Shipping & Returns

Key Features

Material
Thermoplastic Elastomer
Type
Double Ended
Insulation Material
Thermoplastic Elastomer
Max. Temp.
105°C
Maximum Voltage
250 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200660901
Zoro #
G205788816
UPC #
-
Country of Origin
Mexico

Dimensions

Length
29.53 ft
Cable Diameter
7.14mm (.281")
Cable Length
9.0m (29.53')
Wire Size (AWG)
18

Details

Item
Micro-Change (M12)
Material
Thermoplastic Elastomer
Type
Double Ended
Insulation Material
Thermoplastic Elastomer
Max. Temp.
105°C
Maximum Voltage
250 V AC/DC
Current
4 A
Color
Yellow
Maximum Operating Temperature
105 Degrees C
IP Rating
IP67
Connector Type
Female-Male
Series
120066
Standards
CSA Certified; UL E152210
Current Rating
4 A
Contact Finish
Gold Plated
Max. Voltage
250V AC/DC
Wire Range
18 AWG
UL
E152210
Material - Coupling Nut
Nickel-plated Brass
Temperature Range - Operating
-20° to +105°C
Connector End B
Micro-Change (M12)
Poles
4
Product Name
Micro-Change (M12)
Material - Connector Body
TPE
CSA
LR6837
Material - Plating Mating
Gold
Current - Maximum per Contact
4.0A
Orientation
Straight to Straight
Coupling Style
Threaded
Wire/Cable Type
PLTC-ER
Material - Contact
Brass
Material - Cable Jacket
TPE
Connector End A
Micro-Change (M12)
Keyway
Single
Material - O-Ring
Fluoro-elastomer
LED Indicator
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.