Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mic 4P M/Mp 90/90 D-Coded 3M

  • Mfr # E11A06303M030

  • Zoro # G505904251


product price: $81.79
/ea
Free Shipping & Returns

Key Features

Cable Length
3.0m (9.84')
IP Rating
IP67
Keyway
D-coded
Type
Double Ended
Material - Plating Mating
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E11A06303M030
Zoro #
G505904251
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
3.0m (9.84')
Cable Diameter
5.59mm (.220")
Wire Size (AWG)
24

Details

IP Rating
IP67
Keyway
D-coded
Type
Double Ended
Material - Plating Mating
Gold
LED Indicator
No
Gender
Male-Male
Connector End B
Micro-Change (M12)
Material - Connector Body
PVC
Series
130048
Voltage - Maximum
30V
UL
E200650
Material - Coupling Nut
Nickel-plated Brass
Connector End A
Micro-Change (M12)
Material - Contact
Copper Alloy
Orientation
90° to 90°
Current - Maximum per Contact
1.5A
Coupling Style
Threaded
Poles
4
Temperature Range - Operating
-20° to +75°C
Performance Category
5e
Product Name
Micro-Change (M12)
Cable Jacket Color
Teal
Item
Cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.