This item is Discontinued.

Woodhead Mic 4P M/Mp Ulock St/90 1M EWWA06210M010

Mic 4P M/Mp Ulock St/90 1M (Discontinued)

  • Mfr # EWWA06210M010
  • Zoro # G905903786
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EWWA06210M010
Zoro #
G905903786
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
1.0m (3.28')
Wire Size AWG
22
Cable Diameter
6.10mm (.240")

Details

IP Rating
IP67
Keyway
D-coded
Type
Double Ended
Poles
4
Material - Coupling Nut
Nickel-plated Brass
Material - Connector Body
PUR
Wire/Cable Type
Shielded-Stranded
LED Indicator
No
Color - Cable Jacket
Teal
Temperature Range - Operating
-20°C to +75°C
Gender
Male-Male
Current - Maximum per Contact
1.5A
Material - O-Ring
Fluoro-elastomer
Material - Cable Jacket
PVC
Orientation
90° to Straight
Material - Plating Mating
Gold
Coupling Style
Push to Lock
Voltage - Maximum
30V
Connector End B
Ultra-Lock (M12)
Connector End A
Micro-Change (M12)
Material - Contact
Copper Alloy
Series
120108
Product Name
Micro-Change (M12),Ultra-Lock (M12)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.