Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mic 4P Mr 12In. 1/2Npt 22Awg P

  • Mfr # 1200700184

  • Zoro # G705785834


product price: $34.45
/ea
Sold in multiples of 3 for $103.35

Key Features

Material
Aluminum
Type
Single Ended (pigtail)
Max. Temp.
80°C
Maximum Voltage
250 V AC/DC
Current
4 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200700184
Zoro #
G705785834
UPC #
-
Country of Origin
Mexico

Dimensions

Length
0.305 m
Wire Size (AWG)
22
Mounting Thread Size
1/2" - 14 NPT

Details

Item
Micro-Change (M12)
Material
Aluminum
Type
Single Ended (pigtail)
Max. Temp.
80°C
Maximum Voltage
250 V AC/DC
Current
4 A
Color
Black
Minimum Operating Temperature
-20 Degrees
Maximum Operating Temperature
80 Degrees C
Wire Range
22 AWG
Current Rating
4 A
Max. Voltage
250V AC/DC
Series
120070
Standards
CSA Certified; UL E152210
IP Rating
IP67
Connector Type
Male
Temperature Range - Operating
-20° to +80°C
Orientation
Straight
Material - Component
Black Annodized Aluminum
Keyway
Single
Coupling Type
External Thread
Current - Maximum per Contact
4.0A
UL
E152210
Panel Mount
Front
Product Name
Micro-Change (M12)
NEMA Rating
NEMA 6
Poles
4
CSA
LR6837
Wire/Cable Type
UL 1061

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.