Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mic 5P Fp 10M No 18/5 Tpe

  • Mfr # 805000K03M100

  • Zoro # G905903830


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Cable Length
10 m
IP Rating
IP67
Keyway
Single
Type
Single Ended
Material - O-Ring
Fluoro-elastomer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
805000K03M100
Zoro #
G905903830
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
10 m
Cable Diameter
6.86mm (.270")
Wire Size
18 AWG

Details

IP Rating
IP67
Keyway
Single
Type
Single Ended
Material - O-Ring
Fluoro-elastomer
Coupling Style
Threaded
Temperature Range - Operating
-20°C to +105°C
LED Indicator
No
Material - Plating Mating
Gold
Orientation
Straight to Pigtail
Poles
5
UL
E152210
Wire/Cable Type
PLTC-ER
CSA
LR6837
Material - Connector Body
TPE
Material - Coupling Nut
Nickel-plated Brass
Gender
Female-Pigtail
Voltage - Maximum
250V AC/DC
Current - Maximum per Contact
4.0A
Connector End B
Pigtail
Series
120065
Connector End A
Micro-Change (M12)
Product Name
Micro-Change (M12)
Material - Contact
Copper Alloy
Cable Jacket Color
Yellow
Cable Jacket Material
TPE
Item
Cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.