Zoro Homepage

Mic 5P M/Mfe 18M No 18/5 Tpe

  • Mfr # 885030K03M180

  • Zoro # G205903998


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Cable Length
18 m
IP Rating
IP67
Type
Double Ended
Keyway
Single
Connector End A
Micro-Change (M12)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
885030K03M180
Zoro #
G205903998
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
18 m
Cable Diameter
6.86mm (.270")
Wire Size
18 AWG

Details

IP Rating
IP67
Type
Double Ended
Keyway
Single
Connector End A
Micro-Change (M12)
Material - Connector Body
TPE
Series
120066
LED Indicator
No
Gender
Female-Male
Orientation
Straight to Straight
Poles
5
Connector End B
Micro-Change (M12)
Coupling Style
Threaded
Product Name
Micro-Change (M12)
UL
E152210
Material - Contact
Brass
Current - Maximum per Contact
4.0A
Voltage - Maximum
250V AC/DC
Temperature Range - Operating
-20° to +105°C
Material - O-Ring
Fluoro-elastomer
Material - Plating Mating
Gold
Material - Coupling Nut
Nickel-plated Brass
Wire/Cable Type
PLTC/ITC
CSA
LR6837
Cable Jacket Color
Yellow
Cable Jacket Material
TPE
Item
Cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.