
Mic 5P M/Mfe 5M St/St Shld Pbu
Mfr # BB5S30PP4M050
Zoro # G405904122
product price: $205.99
/ea
Free Shipping & Returns
Key Features
Cable Length
5 m
IP Rating
IP67
Type
Double Ended
Keyway
Reverse
LED Indicator
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BB5S30PP4M050
Zoro #
G405904122
UPC #
-
Country of Origin
Poland
Dimensions
Cable Length
5 m
Cable Diameter
8.00mm (.315")
Wire Size
24 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.