Mic 5P Mr St Pcb Mount
Mfr # WR5U46000
Zoro # G505927328
product price: $41.19
/eaSold in multiples of 2 for $82.38
Key Features
NEMA Rating
NEMA 6
Type
PCB Mount
Mounting Thread Size
M16 x 1.5
Voltage - Maximum
250V AC/DC
Orientation
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR5U46000
Zoro #
G505927328
UPC #
-
Country of Origin
Poland
Dimensions
Mounting Thread Size
M16 x 1.5
Details
NEMA Rating
NEMA 6
Type
PCB Mount
Voltage - Maximum
250V AC/DC
Orientation
Straight
Coupling Type
External Thread
Series
120084
IP Rating
IP69K
Product Name
Ultra-Lock (M12)
Keyway
Single
Panel Mount
Back
Poles
5
Current - Maximum per Contact
4.0A
Gender
Male
Material - Component
Nickel-plated Brass
Temperature Range - Operating
-25° to +90°C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.