Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
884A30K05M006
Zoro #
G105927476
UPC #
-
Country of Origin
Poland
Dimensions
Leg 1 Length
0.60m
Leg 2 Length
0.60m
Details
Type
Splitter - In-line
Poles
3 Female/4 Male
IP Rating
IP67
Color - Cable Jacket
Yellow
Series
120068
LED Indicator
No
Voltage - Maximum
250V AC/DC
Right Trunk Connector
Micro-Change (M12)
Keyway
Single
Temperature Range - Operating
-30°C to +70°C
Right Trunk Gender
Female
Material - Coupling Nut
Nickel-plated Brass
Left Trunk Connector
Micro-Change (M12)
Left Trunk Gender
Male
Material - Connector Body
TPE
UL
E152210
Material - Cable Jacket
TPE
Current - Maximum per Contact
4.0A
CSA
LR6837
Product Name
Micro-Change (M12)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.