This item is Discontinued.

No Product Image Available

Mic In-Line Splttr 1M St (Discontinued)

  • Mfr # 1200680190
  • Zoro # G405784885
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1200680190
Zoro #
G405784885
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1 m
Leg 2 Length
1.0m
Leg 1 Length
1.0m

Details

Item
Micro-Change (M12)
Material
Thermoplastic Elastomer
Type
Splitter - In-line
Insulation Material
Thermoplastic Elastomer
Max. Temp.
80°C
Maximum Voltage
250 V AC/DC
Color
Yellow
Maximum Operating Temperature
80 Degrees C
IP Rating
IP67
Series
120068
Current Rating
4 A
Standards
CSA Certified; UL E152210
Max. Voltage
250V AC/DC
Current - Maximum per Contact
4.0A
Poles
3 Female/4 Male
Material - Coupling Nut
Nickel-plated Brass
Left Trunk Connector
Micro-Change (M12)
Material - Cable Jacket
TPE
Keyway
Single
Temperature Range - Operating
-30°C TO +80°C
Product Name
Micro-Change (M12)
UL
E152210
CSA
LR6837
Left Trunk Gender
Male
Material - Connector Body
TPE
Right Trunk Connector
Micro-Change (M12)
LED Indicator
No
Right Trunk Gender
Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.