Zoro Homepage

Micro-Change (M12) 4 Poles, Front Panel Mount Receptacle, 1/2 Inch-14 Npt Threads

  • Mfr # 1200700173

  • Zoro # G505785935


product price: $30.35
/ea
Sold in multiples of 3 for $91.05

Key Features

Material
Zinc
Type
Single Ended (pigtail)
Insulation Material
Nickel-plated Zinc Die-Cast
Max. Temp.
80°C
Maximum Voltage
250 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200700173
Zoro #
G505785935
UPC #
-
Country of Origin
Mexico

Dimensions

Length
0.305 m
Wire Size (AWG)
22
Mounting Thread Size
1/2" - 14 NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.