Zoro Homepage

Micro-Change (M12) 5 Circuit, Male Terminator Field Attachable

  • Mfr # NMEA8A500632DN

  • Zoro # G605966791


product price: $42.19
/ea
Sold in multiples of 2 for $84.38

Key Features

Maximum Wire Size
18 AWG
Insulation Material
PVC
Maximum Voltage
50 V
Current
1:00 AM
Maximum Operating Temperature
60 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NMEA8A500632DN
Zoro #
G605966791
UPC #
-
Country of Origin
Poland

Dimensions

Maximum Wire Size
18 AWG

Details

Item
Wire Connector
Insulation Material
PVC
Maximum Voltage
50 V
Current
1:00 AM
Maximum Operating Temperature
60 Degrees C
Material
PVC
Finish
Gold Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.