This item is Discontinued.

No Product Image Available

Micro-Change (M12) Double-Ended Cordset, 3 Pole, Female (90 Degree) To Male (90 Degree) (Discontinued)

  • Mfr # 883033K05M020
  • Zoro # G305904130
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
883033K05M020
Zoro #
G305904130
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
2 m
Cable Diameter
5.00mm (.197")
Wire Size
22 AWG

Details

Item
Cordset
Product Type
M12
Cable Jacket Material
TPE
Cable Jacket Color
Yellow
IP Rating
IP67
Type
Double Ended
Keyway
Single
Series
120066
Gender
Female-Male
Connector End B
Micro-Change (M12)
Material - Contact
Copper Alloy
UL
E152210
Product Name
Micro-Change (M12)
Temperature Range - Operating
-20° to +105°C
Connector End A
Micro-Change (M12)
Material - Plating Mating
Gold
CSA
LR6837
Material - Coupling Nut
Nickel-plated Brass
Wire/Cable Type
PLTC-ER
Voltage - Maximum
250V AC/DC
Coupling Style
Threaded
LED Indicator
No
Orientation
90° to 90°
Material - Connector Body
TPU
Current - Maximum per Contact
4.0A
Material - O-Ring
Fluoro-elastomer
Poles
3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.