Micro-Change (M12) Double-Ended Cordset, 3 Pole, Female (90 Degree) To Male (90 Degree)

  • Mfr # 8830P9K05M010

  • Zoro # G805903893


product price:  $53.15
/ea
Sold in multiples of 2 for $106.30

Key Features

Product Type
M12
Wire Size
22 AWG
Cable Length
1 m
Cable Jacket Material
TPE
IP Rating
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8830P9K05M010
Zoro #
G805903893
UPC #
-
Country of Origin
Mexico

Dimensions

Wire Size
22 AWG
Cable Length
1 m

Details

Product Type
M12
Cable Jacket Material
TPE
IP Rating
IP67
Cable Jacket Color
Yellow
Keyway
Single
Series
120067
Type
Double Ended
Orientation
90° to 90°
Gender
Female-Male
UL
E152210
LED Indicator
PNP Sensors
Material - Plating Mating
Gold
Current - Maximum per Contact
4.0A
Material - Coupling Nut
Nickel-plated Brass
Temperature Range - Operating
-40°C to +105°C
Coupling Style
Threaded
Material - Connector Body
TPE
CSA
LR6837
Voltage - Maximum
30V AC/DC
Material - O-Ring
Fluoro-elastomer
Wire/Cable Type
PLTC-ER
Poles
3
Connector End B
Micro-Change (M12)
Material - Contact
Copper Alloy
Connector End A
Micro-Change (M12)
Product Name
Micro-Change (M12)
Item
Cordset

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.