Micro-Change (M12) Double-Ended Cordset, 4 Pole, Female (90 Degree) To Male (Straight)

  • Mfr # 884031H09M050

  • Zoro # G505982563


product price:  $79.89
/ea
Free Shipping & Returns

Key Features

Product Type
M12
Wire Size
22 AWG
Cable Length
5 m
Cable Jacket Material
PUR
Cable Jacket Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
884031H09M050
Zoro #
G505982563
UPC #
-
Country of Origin
Unknown

Dimensions

Wire Size
22 AWG
Cable Length
5 m
Cable Diameter
4.70mm (.185")

Details

Item
Cordset
Product Type
M12
Cable Jacket Material
PUR
Cable Jacket Color
Black
IP Rating
IP67
Type
Double Ended
Series
120066
Keyway
Single
Current - Maximum per Contact
4.0A
Poles
4
UL
E152210
Material - Plating Mating
Gold
Material - O-Ring
Fluoro-elastomer
Material - Coupling Nut
Nickel-plated Brass
LED Indicator
No
Wire/Cable Type
UL 21198
Voltage - Maximum
250V AC/DC
Gender
Female-Male
Material - Connector Body
TPU
Orientation
90° to Straight
Temperature Range - Operating
-25°C to +80°C
Coupling Style
Threaded
Material - Contact
Copper Alloy
Connector End A
Micro-Change (M12)
Product Name
Micro-Change (M12)
Connector End B
Micro-Change (M12)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.