Micro-Change (M12) Double-Ended Cordset, 4 Pole, Female (Straight) To Male (Straight)

  • Mfr # 884030C02M030

  • Zoro # G105903135


product price:  $88.59
/ea
Sold in multiples of 12 for $1,063.08
Free Shipping & Returns

Key Features

Cable Length
3 m
IP Rating
IP67
Type
Double Ended
Keyway
Single
Series
120066
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
884030C02M030
Zoro #
G105903135
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
3 m
Cable Diameter
8.38mm (.330")
Wire Size
18 AWG

Details

IP Rating
IP67
Type
Double Ended
Keyway
Single
Series
120066
Gender
Female-Male
Wire/Cable Type
SJOOW
Material - Plating Mating
Gold
Temperature Range - Operating
-20°C to +105°C
Material - Coupling Nut
Nickel-plated Brass
LED Indicator
No
Current - Maximum per Contact
4.0A
Material - O-Ring
Fluoro-elastomer
CSA
LR6837
Poles
4
Material - Connector Body
TPE
Orientation
Straight to Straight
UL
E152210
Coupling Style
Threaded
Voltage - Maximum
250V AC/DC
Connector End B
Micro-Change (M12)
Material - Contact
Copper Alloy
Product Name
Micro-Change (M12)
Connector End A
Micro-Change (M12)
Cable Jacket Color
Yellow
Cable Jacket Material
CPE
Product Type
M12
Item
Cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.