
Micro-Change (M12) Double-Ended Cordset, 4 Pole, Male (90 Degree) To Male (90 Degree)
Mfr # E11A06315M020
Zoro # G805903510
product price: $81.69
/ea
Free Shipping & Returns
Key Features
Cable Length
2 m
Keyway
D-coded
Poles
4
Cable Diameter
5.59mm (.220")
Material - Plating Mating
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E11A06315M020
Zoro #
G805903510
UPC #
-
Country of Origin
Unknown
Dimensions
Cable Length
2 m
Cable Diameter
5.59mm (.220")
Wire Size AWG
26
Wire Size
26 AWG
Details
Keyway
D-coded
Poles
4
Material - Plating Mating
Gold
Temperature Range - Operating
-20°C to +75°C
Gender
Male-Male
Material - Connector Body
PVC
Current - Maximum per Contact
1.5A
UL
E200650
Orientation
90° to 90°
Voltage - Maximum
30V
Coupling Style
Threaded
LED Indicator
No
Material - Coupling Nut
Nickel-plated Brass
Cable Jacket Color
Teal
Cable Jacket Material
PVC
Item
Cordset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.