Micro-Change (M12) Double-Ended Cordset, 4 Pole, Male (90 Degree) To Male (90 Degree)

  • Mfr # E11A06315M050

  • Zoro # G005903518


product price:  $117.99
/ea
Free Shipping & Returns

Key Features

Cable Length
5.0m (16.40')
IP Rating
IP67
Keyway
D-coded
Type
Double Ended
Series
130048
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E11A06315M050
Zoro #
G005903518
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
5.0m (16.40')
Cable Diameter
5.59mm (.220")

Details

IP Rating
IP67
Keyway
D-coded
Type
Double Ended
Series
130048
Coupling Style
Threaded
Material - Plating Mating
Gold
Gender
Male-Male
Material - Coupling Nut
Nickel-plated Brass
Voltage - Maximum
30V
Orientation
90° to 90°
Color - Cable Jacket
Teal
UL
E200650
Material - Connector Body
PVC
Current - Maximum per Contact
1.5A
Poles
4
LED Indicator
No
Temperature Range - Operating
-20°C to +75°C
Performance Category
5e
Product Name
Micro-Change (M12)
Connector End A
Micro-Change (M12)
Material - Contact
Copper Alloy
Connector End B
Micro-Change (M12)
Item
Cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.