Micro-Change (M12) Double-Ended Cordset, 4 Pole, Male (90 Degree) To Male (90 Degree)

  • Mfr # E11A06315M100

  • Zoro # G205903929


product price:  $123.99
/ea
Free Shipping & Returns

Key Features

Cable Length
10.0m (32.81')
IP Rating
IP67
Keyway
D-coded
Series
130048
Type
Double Ended
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E11A06315M100
Zoro #
G205903929
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
10.0m (32.81')
Wire Size AWG
26
Cable Diameter
5.59mm (.220")

Details

IP Rating
IP67
Keyway
D-coded
Series
130048
Type
Double Ended
Poles
4
Voltage - Maximum
30V
Material - Connector Body
PVC
Material - Plating Mating
Gold
UL
E200650
Material - Coupling Nut
Nickel-plated Brass
Temperature Range - Operating
-20°C to +75°C
Gender
Male-Male
Current - Maximum per Contact
1.5A
Orientation
90° to 90°
LED Indicator
No
Coupling Style
Threaded
Connector End B
Micro-Change (M12)
Performance Category
5e
Product Name
Micro-Change (M12)
Connector End A
Micro-Change (M12)
Material - Contact
Copper Alloy
Cable Jacket Color
Teal
Product Type
M12
Cable Jacket Material
PVC
Item
Cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.