Micro-Change (M12) Double-Ended Cordset, 4 Pole, Male (Straight) To Male

  • Mfr # E11A06008M400

  • Zoro # G805904241


product price: $276.99
/ea
Sold in multiples of 4 for $1,107.96
Free Shipping & Returns

Key Features

Cable Length
40 m
IP Rating
IP67
Keyway
D-coded
Type
Double Ended
Series
120108
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E11A06008M400
Zoro #
G805904241
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
40 m
Cable Diameter
6.35mm (.250")
Wire Size
24 AWG

Details

IP Rating
IP67
Keyway
D-coded
Type
Double Ended
Series
120108
Material - Contact
Copper Alloy
Voltage - Maximum
125V
Current - Maximum per Contact
1.5A
Coupling Style
Threaded
Material - Plating Mating
Gold
Material - Connector Body
PUR
Temperature Range - Operating
-20° to +80°C
Wire/Cable Type
Unshielded TPE/AWM 20626
UL
E361772
Orientation
Straight to Straight
LED Indicator
No
Performance Category
5e
Connector End A
Micro-Change (M12)
Gender
Male-Male
Material - Coupling Nut
Nickel-plated Brass
Poles
4
Protocol
EtherNet
Product Name
Micro-Change (M12)
Connector End B
Micro-Change (M12)
Product Type
M12
Cable Jacket Color
Orange
Cable Jacket Material
TPE
Item
Cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.