Micro-Change (M12) Double-Ended Cordset, 4 Pole, Male (Straight) To Male (Straight), 22 Awg

  • Mfr # E11A06010M010

  • Zoro # G505904169


product price:  $80.65
/ea
Free Shipping & Returns

Key Features

Cable Length
1 m
Cable Jacket Material
PUR
IP Rating
IP67
Series
130048
Keyway
D-coded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E11A06010M010
Zoro #
G505904169
UPC #
-
Country of Origin
New Zealand

Dimensions

Cable Length
1 m
Cable Diameter
5.59mm (.220")
Wire Size
22 AWG

Details

Item
Cordset
Cable Jacket Material
PUR
IP Rating
IP67
Series
130048
Keyway
D-coded
Type
Double Ended
Current - Maximum per Contact
1.5A
Temperature Range - Operating
-20°C to +75°C
Voltage - Maximum
30V
Material - Connector Body
PUR
Poles
4
Material - Coupling Nut
Nickel-plated Brass
Material - Plating Mating
Gold
Orientation
Straight to Straight
Coupling Style
Threaded
Gender
Male-Male
UL
E200650
LED Indicator
No
Product Name
Micro-Change (M12)
Material - Contact
Copper Alloy
Connector End B
Micro-Change (M12)
Connector End A
Micro-Change (M12)
Performance Category
5e
Cable Jacket Color
Teal
Product Type
M12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.