
Micro-Change (M12) Double-Ended Cordset, 4 Pole, Male (Straight) To Male (Straight), 24 Awg
Mfr # E11A06002M080
Zoro # G705903856
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Cable Length
8 m
Keyway
D-coded
Material - Plating Mating
Gold
Coupling Style
Threaded
Wire/Cable Type
Unshielded-Stranded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E11A06002M080
Zoro #
G705903856
UPC #
-
Country of Origin
Poland
Dimensions
Cable Length
8 m
Cable Diameter
6.35mm (.250")
Wire Size
24 AWG
Details
Item
Cordset
Keyway
D-coded
Material - Plating Mating
Gold
Coupling Style
Threaded
Wire/Cable Type
Unshielded-Stranded
Material - Connector Body
TPU
Orientation
Straight to Straight
Current - Maximum per Contact
1.5A
Voltage - Maximum
125V
LED Indicator
No
Poles
4
Gender
Male-Male
Material - Coupling Nut
Nickel-plated Brass
Material - O-Ring
Fluoro-elastomer
Temperature Range - Operating
-25°C to +75°C
Product Type
M12
Cable Jacket Color
Blue Green
Cable Jacket Material
PVC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.